token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

D50B17F

D50B17F

D50B17F IDLER CHAIN SPROCKET ; 1" BORE 50-2 CHAIN 17T NDL BRG

Roller Chain; 1" Bore; 50-2 Chain Size; 17 Teeth; Needle Bearing; 5/8" Chain Pitch; 2 Row of Teeth; Steel

Part #

D50B17F

BDI #

21436842

p65WarningMessage
PRICE
$ 134.95 / each
p65WarningMessage

QTY

Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
1.248
UNSPSC
31171901
Chain Size
50-2
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
2
Hardened Teeth
No
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Item Number
D50B17F
Weight / LBS
2.75
Long Description
Roller Chain; 1" Bore; 50-2 Chain Size; 17 Teeth; Needle Bearing; 5/8" Chain Pitch; 2 Row of Teeth; Steel
Bore
1 Inch | 25.4 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.719 Inch | 94.463 Millimeter