Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RT H50 TENSIONER INCH BLUE

RT H50 TENSIONER INCH BLUE

RT H50 TENSIONER INCH BLUE

Idler Tensioner; Base Mounted; 8.27" Overall Length; 5.12" Overall Width; 13.98" Overall Height; Adjustable; Steel

Part #

68514457519

BDI #

23186382

QTY

Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
11.313
UNSPSC
24101700
EAN
0685144575197
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M24X60
Thread Size
3/4-10
Adjustable/Non-Adjustable
Adjustable
Material
Steel
Inch - Metric
Inch
Other Features
Heat Ressitant | Rubber Insert | Marked With Red Dot | Cast Iron Arm and Inner Square | Blue Finish
Category - BDI
Idler Tensioners
Product Group - BDI
M02342
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Long Description
Idler Tensioner; Base Mounted; 8.27" Overall Length; 5.12" Overall Width; 13.98" Overall Height; Adjustable; Steel
Overall Width
5.12 Inch | 130.048 Millimeter
Overall Length
8.27 Inch | 210.058 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Overall Height
13.98 Inch | 355.092 Millimeter