Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1008 X 1/2-NK SINTERED STL

1008 X 1/2-NK SINTERED STL

1008 X 1/2-NK SINTERED STL TL BUSHING

1/2" Bore; 1.386" Outside Diameter; 7/8" Length Thru Bore; 1008 Bushing Series; No Keyway; Taper Lock Bushing

Part #

119187

BDI #

256789

PRICE
$ 25.17 / each
$ 46.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.122
UNSPSC
31171605
EAN
0782475096695
Bushing Series
1008
Keyway Yes/No
No
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1008 X 1/2-NK
Manufacturer Internal Number
119187
Weight / LBS
0.27
Long Description
1/2" Bore; 1.386" Outside Diameter; 7/8" Length Thru Bore; 1008 Bushing Series; No Keyway; Taper Lock Bushing
Outside Diameter
1.386 Inch | 35.204 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter