token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

XTB15 X 1

XTB15 X 1

XTB15 X 1 CONVEYOR BUSHING

Shaft Bushing; 1" Bore; 2-7/8" Outside Diameter; 1-1/8" Length Thru Bore; XTB15 Bushing Series; Keyway; Taper Lock Bushing

Part #

226833

BDI #

22268587

p65WarningMessage
PRICE
$ 55.50 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.32
UNSPSC
23153100
EAN
0782476987602
Bushing Series
XTB15
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.7
Long Description
Shaft Bushing; 1" Bore; 2-7/8" Outside Diameter; 1-1/8" Length Thru Bore; XTB15 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Bore
1 Inch | 25.4 Millimeter