token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

BHS-03

BH-01

BH-01 LOCKNUT ; 32TPI 7/8" OD 3/8" NOMINAL THK

32 Threads per Inch; 7/8" Outside Diameter; 3/8" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; UNS Thread

Part #

BH-01

BDI #

966981

p65WarningMessage
PRICE
$ 12.69 / each
p65WarningMessage

QTY

INVENTORY:
8
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31161716
EAN
0751968300106
Threads per Inch
32
Thread Size
0.469-32
Thread Name
UNS
Other Features
Super Precision | Self Locking | Bone Fibre Collar
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
BH-01
Weight / LBS
0.04
Long Description
32 Threads per Inch; 7/8" Outside Diameter; 3/8" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; UNS Thread
Thread Pitch Diameter Max
0.451 Inch | 11.455 Millimeter
Thread Pitch Diameter Min
0.449 Inch | 11.405 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Nominal Thickness
0.375 Inch | 9.525 Millimeter