token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

N 14

NI-04

NI-04 LOCKNUT ; 1.125-16 THREAD 1.875IN OD 0.385IN THK

16 Threads per Inch; 1-7/8" Outside Diameter; 0.385" Nominal Thickness; 1.125-16 Thread Size; 1.084" Thread Pitch Diameter Min; 1.088" Thread Pitch Diameter Max; WI-04 Lockwasher Part Number; 16UN Thread

Part #

NI-04

BDI #

967538

p65WarningMessage
PRICE
$ 15.92 / each
p65WarningMessage

QTY

INVENTORY:
25
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.073
UNSPSC
31161716
EAN
0751968530404
Threads per Inch
16
Thread Size
1.125-16
Lockwasher/Lockplate Part Number
WI-04
Thread Name
16UN
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
NI-04
Weight / LBS
0.16
Long Description
16 Threads per Inch; 1-7/8" Outside Diameter; 0.385" Nominal Thickness; 1.125-16 Thread Size; 1.084" Thread Pitch Diameter Min; 1.088" Thread Pitch Diameter Max; WI-04 Lockwasher Part Number; 16UN Thread
Outside Diameter
1.875 Inch | 47.625 Millimeter
Thread Pitch Diameter Max
1.088 Inch | 27.635 Millimeter
Nominal Thickness
0.385 Inch | 9.779 Millimeter
Thread Pitch Diameter Min
1.084 Inch | 27.534 Millimeter