token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TN11-2

NT-03

NT-03 LOCKNUT ; .664-32 THREAD 1.062IN OD 0.229IN THK

32 Threads per Inch; 1-1/16" Outside Diameter; 0.229" Nominal Thickness; 0.664-32 Thread Size; 0.644" Thread Pitch Diameter Min; 0.647" Thread Pitch Diameter Max; WT-03 Lockwasher Part Number; UNS Thread

Part #

NT-03

BDI #

967621

p65WarningMessage
PRICE
$ 4.92 / each
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31161716
EAN
0751968560302
Threads per Inch
32
Thread Size
0.664-32
Lockwasher/Lockplate Part Number
WT-03
Thread Name
UNS
Other Features
Thin Section Locknut
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
NT-03
Weight / LBS
0.04
Long Description
32 Threads per Inch; 1-1/16" Outside Diameter; 0.229" Nominal Thickness; 0.664-32 Thread Size; 0.644" Thread Pitch Diameter Min; 0.647" Thread Pitch Diameter Max; WT-03 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.229 Inch | 5.817 Millimeter
Thread Pitch Diameter Min
0.644 Inch | 16.358 Millimeter
Outside Diameter
1.062 Inch | 26.975 Millimeter
Thread Pitch Diameter Max
0.647 Inch | 16.434 Millimeter