token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

N 500

TAN24-2

TAN24-2 BRG LOCKNUT ; 12TPI 6-1/8" OD 0.823" NOMINAL THK

12 Threads per Inch; 6-1/8" Outside Diameter; 0.823" Nominal Thickness; 4.716-12 Thread Size; 4.654" Thread Pitch Diameter Min; 4.662" Thread Pitch Diameter Max; TW-124 Lockwasher Part Number; NS Thread

Part #

TAN24-2

BDI #

1374130

p65WarningMessage
PRICE
$ 293.06 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.063
EAN
0053893001531
Threads per Inch
12
Thread Size
4.716-12
Lockwasher/Lockplate Part Number
TW-124
Thread Name
NS
Other Features
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
12 Threads per Inch; 6-1/8" Outside Diameter; 0.823" Nominal Thickness; 4.716-12 Thread Size; 4.654" Thread Pitch Diameter Min; 4.662" Thread Pitch Diameter Max; TW-124 Lockwasher Part Number; NS Thread
Outside Diameter
6.125 Inch | 155.575 Millimeter
Thread Pitch Diameter Min
4.662 Inch | 118.415 Millimeter
Nominal Thickness
0.823 Inch | 20.904 Millimeter
Thread Pitch Diameter Max
4.67 Inch | 118.618 Millimeter