token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

W 34

W-00

W-00 LOCKWASHER ; 0.406" ID 0.875" OD 0.046" THK

7/8" Outside Diameter; 13/32" Inside Diameter; 0.046" Thickness; 0.12" Tang Width; No Reversing Tang; N-00 | NL-00 Locknut Part Number

Part #

W-00

BDI #

967794

p65WarningMessage
PRICE
$ 1.86 / each
p65WarningMessage

QTY

INVENTORY:
1349
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
UNSPSC
31161801
EAN
0751968700005
Reversing Tang
No
Locknut Part Number
N-00 | NL-00
Other Features
Face Dia 0.64 | 9 Tangs | Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Product Group - BDI
420
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer Item Number
W-00
Long Description
7/8" Outside Diameter; 13/32" Inside Diameter; 0.046" Thickness; 0.12" Tang Width; No Reversing Tang; N-00 | NL-00 Locknut Part Number
Inside Diameter
0.406 Inch | 10.312 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Thickness
0.046 Inch | 1.168 Millimeter
Tang Width
0.12 Inch | 3.048 Millimeter