token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

WI-08

WI-08

WI-08 LOCKWASHER ; 1.672" ID 2.625" OD 0.068" THK

2-5/8" Outside Diameter; 1-43/64" Inside Diameter; 0.068" Thickness; 0.26" Tang Width; Reversing Tang; NI-08 Locknut Part Number

Part #

WI-08

BDI #

967867

p65WarningMessage
PRICE
$ 17.48 / each
p65WarningMessage

QTY

Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31161801
EAN
0751968720805
Reversing Tang
Yes
Locknut Part Number
NI-08
Other Features
Face Dia 2.203 | 13 Tangs
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Product Group - BDI
420
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer Item Number
WI-08
Weight / LBS
0.04
Long Description
2-5/8" Outside Diameter; 1-43/64" Inside Diameter; 0.068" Thickness; 0.26" Tang Width; Reversing Tang; NI-08 Locknut Part Number
Thickness
0.068 Inch | 1.727 Millimeter
Inside Diameter
1.672 Inch | 42.469 Millimeter
Outside Diameter
2.625 Inch | 66.675 Millimeter
Tang Width
0.26 Inch | 6.604 Millimeter