token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

WS-16

WS-16

WS-16 LOCKWASHER ; 4.375" OD 3.177" ID 0.077" THK

4-3/8" Outside Diameter; 3.177" Inside Diameter; 0.077" Thickness; 21/64" Tang Width; No Reversing Tang; NS-16 Locknut Part Number

Part #

WS-16

BDI #

967891

p65WarningMessage
PRICE
$ 112.99 / each
p65WarningMessage

QTY

Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.064
UNSPSC
31161801
EAN
0751968731603
Reversing Tang
No
Locknut Part Number
NS-16
Other Features
Face Dia 3.874 | 19 Tangs | Key Bent | 302 or 304 Stainless Steel | Corrosion Resistance
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Product Group - BDI
420
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer Item Number
WS-16
Weight / LBS
0.14
Long Description
4-3/8" Outside Diameter; 3.177" Inside Diameter; 0.077" Thickness; 21/64" Tang Width; No Reversing Tang; NS-16 Locknut Part Number
Inside Diameter
3.177 Inch | 80.696 Millimeter
Tang Width
0.328 Inch | 8.331 Millimeter
Thickness
0.077 Inch | 1.956 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter