token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

QF5S303X5/8

QF5S303X5/8

QF5S303 X 5/8 JAW COUPLING HUB

Quickflex Coupling; 5/8" Bore; 2" Hub Diameter; Finished Bore; Keyway; 2.07" Outside Diameter; 1.08" Length Thru Bore; QF5 Size Or Series; 303 Stainless Steel Material; 12000RPM Max Speed; 819In-Lbs Torque; Includes (2) Standard Hubs, (1) Insert and (1) Cover

Part #

88345005417

BDI #

754829

p65WarningMessage
PRICE
$ 75.11 / each
p65WarningMessage

QTY

INVENTORY:
1
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.453
UNSPSC
31163000
EAN
0883450054171
Noun
Coupling
Keyword String
Quickflex
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Quickflex Coupling
Product Specification
5/8" Bore; 2" Hub Diameter; Finished Bore; Keyway; 2.07" Outside Diameter; 1.08" Length Thru Bore; QF5 Size Or Series; 303 Stainless Steel Material; 12000RPM Max Speed; 819In-Lbs Torque; Includes (2) Standard Hubs, (1) Insert, (1) Cover
Long Description
Quickflex Coupling; 5/8" Bore; 2" Hub Diameter; Finished Bore; Keyway; 2.07" Outside Diameter; 1.08" Length Thru Bore; QF5 Size Or Series; 303 Stainless Steel Material; 12000RPM Max Speed; 819In-Lbs Torque; Includes (2) Standard Hubs, (1) Insert and (1) Cover