token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

975690-020

975200-010

975200-010 MECHANICAL TORQUE LIMITER ; NON RETURNABLE MTL30-PMT-SP-20MM-10/30

Torque Limiter; Reactive Activation; Straight | Finished Bore; 20MM Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Tapered Collar Mou

Part #

975200-010

BDI #

455390

p65WarningMessage
PRICE
$ 818.16 / each
$ 818.16 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.606
UNSPSC
26111912
EAN
0662284270830
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 10 to 25Nm
Used With
Sprocket | Coupling | Pulley
Product Series
MTL
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Machine Tools | Automation Equipment | Industrial Robots | Textile Industry
Inch - Metric
Metric
Other Features
Single Position Engagement | Zero Backlash | Indexing Ring | Mechanical Switch or Proximity Sensor
Category - BDI
Torque Limiter
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer Item Number
975200-010
Weight / LBS
1.5
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 20MM Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Tapered Collar Mou
Bore
0.787 Inch | 20 Millimeter