Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

104312

104312

104312 MARKING TAPE ; 2IN WDX100FT LG POLYESTER YELLOW

Safety Tape; Yellow Color; 100FT Nominal Length; Polyester Material; 0.2MM Nominal Thickness; 2" Nominal Width

Part #

104312

BDI #

1000962

PRICE
$ 82.66 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.86
UNSPSC
23153100
EAN
0754473160906
Noun
Tape
Keyword String
Safety
Manufacturer Item Number
262-104312
Product Detail
Safety Tape
Product Specification
Yellow Color; 100FT Nominal Length; Polyester Material; 0.2MM Nominal Thickness; 2" Nominal Width
Long Description
Safety Tape; Yellow Color; 100FT Nominal Length; Polyester Material; 0.2MM Nominal Thickness; 2" Nominal Width