Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

104317

104317

104317 MARKING TAPE ; 2"X100' B514 BLK/YLW FLOOR

Safety Tape; Black/Yellow Color; 100FT Nominal Length; Polyester Material; 0.008" Nominal Thickness; 2" Nominal Width

Part #

104317

BDI #

1000967

PRICE
$ 82.66 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473160951
Noun
Tape
Keyword String
Safety
Manufacturer Item Number
262-104317
Weight / LBS
1.45
Product Detail
Safety Tape
Product Specification
Black/Yellow Color; 100FT Nominal Length; Polyester Material; 0.008" Nominal Thickness; 2" Nominal Width
Long Description
Safety Tape; Black/Yellow Color; 100FT Nominal Length; Polyester Material; 0.008" Nominal Thickness; 2" Nominal Width