Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

104342

104342

104342 FLOOR MARKING TAPE ; 3" WDX100' LGX0.008" THK POLY YELLOW

Safety Tape; Yellow Color; 100FT Nominal Length; Polyester Material; 0.2MM Nominal Thickness; 3" Nominal Width

Part #

104342

BDI #

1000972

PRICE
$ 121.36 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473161200
Noun
Tape
Keyword String
Safety
Manufacturer Item Number
262-104342
Product Detail
Safety Tape
Product Specification
Yellow Color; 100FT Nominal Length; Polyester Material; 0.2MM Nominal Thickness; 3" Nominal Width
Long Description
Safety Tape; Yellow Color; 100FT Nominal Length; Polyester Material; 0.2MM Nominal Thickness; 3" Nominal Width