token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

113131

113131

113131 HI INTENSITY PHOSPHORESCENT LABEL ; CART TAPE GMK BLK B595 4INX100'

Safety Tape; Black Color; 100FT Nominal Length; Vinyl Material; Roll Packing Type; 1 EA Quantity; Abrasion/Chemical Resistance; Solid Style; 0.004" Nominal Thickness; Vinyl Label Type; 4" Nominal Width

Part #

113131

BDI #

1005858

PRICE
$ 998.64 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473997984
Noun
Tape
Keyword String
Safety
Manufacturer Item Number
262-113131
Product Detail
Safety Tape
Product Specification
Black Color; 100FT Nominal Length; Vinyl Material; Roll Packing Type; 1 EA Quantity; Abrasion/Chemical Resistance; Solid Style; 0.004" Nominal Thickness; Vinyl Label Type; 4" Nominal Width
Long Description
Safety Tape; Black Color; 100FT Nominal Length; Vinyl Material; Roll Packing Type; 1 EA Quantity; Abrasion/Chemical Resistance; Solid Style; 0.004" Nominal Thickness; Vinyl Label Type; 4" Nominal Width