Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

113152

113152

113152 LABLE CARTRIDGE ; VINYL ORANGE 2.25IN WD 100FT LG

Safety Tape; Orange Color; 100FT Nominal Length; Vinyl Material; Roll Packing Type; 1 EA Quantity; Abrasion/Chemical Resistance; Solid Style; 0.004" Nominal Thickness; Vinyl Label Type; 2.25" Nominal Width

Part #

113152

BDI #

1005879

PRICE
$ 661.25 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473998196
Noun
Tape
Keyword String
Safety
Manufacturer Item Number
262-113152
Product Detail
Safety Tape
Product Specification
Orange Color; 100FT Nominal Length; Vinyl Material; Roll Packing Type; 1 EA Quantity; Abrasion/Chemical Resistance; Solid Style; 0.004" Nominal Thickness; Vinyl Label Type; 2.25" Nominal Width
Long Description
Safety Tape; Orange Color; 100FT Nominal Length; Vinyl Material; Roll Packing Type; 1 EA Quantity; Abrasion/Chemical Resistance; Solid Style; 0.004" Nominal Thickness; Vinyl Label Type; 2.25" Nominal Width