token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

11390058

11390058

11390058

Aluminum Bound Acetate Visor; Protecto-Shield; Clear; Wide; 9" X 20" X.04"

Part #

11390058

BDI #

18694954

QTY

Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46181700
EAN
0040025200962
Noun
Visor
Keyword String
Aluminum Bound Acetate
Product Detail
Aluminum Bound Acetate Visor
Product Specification
Protecto-Shield; Clear; Wide; 9" X 20" X.04"
Long Description
Aluminum Bound Acetate Visor; Protecto-Shield; Clear; Wide; 9" X 20" X.04"