token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

11390064

11390064

11390064 PROPIONATE VISOR

Propionate Visor; Protecto-Shield; Clear; 8.5" X 15" X .07"

Part #

068-11390064

BDI #

18694955

PRICE
$ 19.10 / each

QTY

Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
UNSPSC
46181700
EAN
0040025200801
Noun
Visor
Keyword String
Propionate
Product Detail
Propionate Visor
Product Specification
Protecto-Shield; Clear; 8.5" X 15" X .07"
Long Description
Propionate Visor; Protecto-Shield; Clear; 8.5" X 15" X .07"