token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
119917 OBSOLETE DO NOT USE 09/24

119917 OBSOLETE DO NOT USE 09/24

119917 OBSOLETE DO NOT USE 09/24

119917 OBSOLETE DO NOT USE 09/24 ; POR B555 10X14 BLK RED/WHT HAIR NET REQ

Safety Sign; Danger With Large Header Hair Net Required Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum Material

Part #

119917 - OBS

BDI #

17136231

No Longer Available
Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Danger With Large Header Hair Net Required Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum Material
Long Description
Safety Sign; Danger With Large Header Hair Net Required Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum Material