Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

119927

119927

119927 PERSONAL PROTECTION SIGNS LABEL ; B555 10X14 BLK RED/WHT FACE MASK

Safety Sign; Danger With Large Header Face Mask Required Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum Material

Part #

119927

BDI #

17136241

PRICE
$ 39.20 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473696580
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Danger With Large Header Face Mask Required Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum Material
Long Description
Safety Sign; Danger With Large Header Face Mask Required Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum Material