token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

121742

121742

121742 NUMBER/LETTER LABEL ; B514 6"X8" GREEN I20/PK

Safety Label; I Text Legend; 8" Height; 6" Width; 20 Pack

Part #

121742

BDI #

17136967

PRICE
$ 57.34 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473709617
Noun
Label
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Label
Product Specification
I Text Legend; 8" Height; 6" Width; 20 Pack
Long Description
Safety Label; I Text Legend; 8" Height; 6" Width; 20 Pack