token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

123293

123293

123293 SAFETY PADLOCK ; ALUMINUM 3IN KD RED

Safety Padlock; Keyed Different; 1-3/5" Height; 1-1/2" Width; 3/4" Depth; 3" Shackle Size; 1 Pack; Aluminum Material

Part #

123293

BDI #

23005519

PRICE
$ 29.30 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46171501
EAN
0754473720520
Noun
Padlock
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Padlock
Product Specification
Keyed Different; 1-3/5" Height; 1-1/2" Width; 3/4" Depth; 3" Shackle Size; 1 Pack; Aluminum Material
Long Description
Safety Padlock; Keyed Different; 1-3/5" Height; 1-1/2" Width; 3/4" Depth; 3" Shackle Size; 1 Pack; Aluminum Material