Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

123710

123710

123710 NO SMOKING SIGN ; B555 10X14 BLK/RED/WHT ALUMINUM

Safety Sign; Danger Flammable Gas Keep Fire Or Flame Away No Smoking Text Legend; 10" Height; 14" Width; Aluminum Material

Part #

123710

BDI #

23006237

PRICE
$ 39.20 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473793869
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Danger Flammable Gas Keep Fire Or Flame Away No Smoking Text Legend; 10" Height; 14" Width; Aluminum Material
Long Description
Safety Sign; Danger Flammable Gas Keep Fire Or Flame Away No Smoking Text Legend; 10" Height; 14" Width; Aluminum Material