token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

123764

123764

123764 FIRE EXTINGUISHER SIGN ; B555 14X10 BLU/GRN/RED/WHT ALUMINUM

Safety Sign; Use For All Fires A Ordinary Combustibles; B Flammable Liquids C Electrical Equipment Sign; 14" Height; 10" Width; 0.035" Depth; Black/Blue/Green/Red On White; Aluminum Material

Part #

123764

BDI #

23006331

PRICE
$ 39.20 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473794439
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Use For All Fires A Ordinary Combustibles; B Flammable Liquids C Electrical Equipment Sign; 14" Height; 10" Width; 0.035" Depth; Black/Blue/Green/Red On White; Aluminum Material
Long Description
Safety Sign; Use For All Fires A Ordinary Combustibles; B Flammable Liquids C Electrical Equipment Sign; 14" Height; 10" Width; 0.035" Depth; Black/Blue/Green/Red On White; Aluminum Material