token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

123776

123776

123776 FIRE SIGN ; B555 14X10 WHT/RED ALUMINUM

Safety Sign; Fire Department Sprinkler Connection Sign; 14" Height; 10" Width; 0.035" Depth; Red/White; Aluminum Material

Part #

123776

BDI #

23006355

PRICE
$ 38.44 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473794552
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Fire Department Sprinkler Connection Sign; 14" Height; 10" Width; 0.035" Depth; Red/White; Aluminum Material
Long Description
Safety Sign; Fire Department Sprinkler Connection Sign; 14" Height; 10" Width; 0.035" Depth; Red/White; Aluminum Material