Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

123794

123794

123794 DIRECTIONAL/EXIT SIGN ; B555 14X10 GRN/BLK/WHT ALUMINUM

Safety Sign; Severe Weather Shelter Area Sign; 14" Height; 10" Width; 0.035" Depth; Black/White On Green; Aluminum Material

Part #

123794

BDI #

23006391

PRICE
$ 39.20 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473794774
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Severe Weather Shelter Area Sign; 14" Height; 10" Width; 0.035" Depth; Black/White On Green; Aluminum Material
Long Description
Safety Sign; Severe Weather Shelter Area Sign; 14" Height; 10" Width; 0.035" Depth; Black/White On Green; Aluminum Material