token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

124557

124557

124557 STOP SIGN ; B401 24X24 WHT/RED POLYSTYRENE

Safety Sign; Stop Exit Only Do Not Enter Sign; 24" Height; 24" Width; 0.06" Depth; Polystyrene Material

Part #

124557

BDI #

23007888

PRICE
$ 60.00 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121710
EAN
0754473810023
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Stop Exit Only Do Not Enter Sign; 24" Height; 24" Width; 0.06" Depth; Polystyrene Material
Long Description
Safety Sign; Stop Exit Only Do Not Enter Sign; 24" Height; 24" Width; 0.06" Depth; Polystyrene Material