Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12537

12537

12537 EVAPORATIVE COOLING VEST ; SIZE 3XL HV LIME

Cooling Vest; Size 3X-Large; Lime Color; 4 hr Cooling Time; Cotton-Poly Elastic; Nylon; Polymer-Embedded Fabric Material; Zipper Closure Type

Part #

12537

BDI #

24324313

PRICE
$ 67.46 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.31
UNSPSC
46181507
EAN
0720476125372
Harmonized Tariff Code
4015.90.00.50
Noun
Vest
Keyword String
Cooling
Manufacturer URL
https://www.ergodyne.com
Manufacturer Item Number
150-12537
Weight / LBS
0.69
Product Detail
Cooling Vest
Product Specification
Size 3X-Large; Lime Color; 4 hr Cooling Time; Cotton-Poly Elastic; Nylon; Polymer-Embedded Fabric Material; Zipper Closure Type
Long Description
Cooling Vest; Size 3X-Large; Lime Color; 4 hr Cooling Time; Cotton-Poly Elastic; Nylon; Polymer-Embedded Fabric Material; Zipper Closure Type