Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

125700

125700

125700 CHEMICAL/HAZARD MATERIAL LABEL ; B555 10X14 WHT/GRN ALUMINUM

Safety Sign; Full Oxygen Cylinders Ready For Use Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum Material

Part #

125700

BDI #

23010139

PRICE
$ 39.20 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473735012
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Full Oxygen Cylinders Ready For Use Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum Material
Long Description
Safety Sign; Full Oxygen Cylinders Ready For Use Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum Material