Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

125712

125712

125712 CHEMICAL/HAZARD MATERIAL LABEL ; B555 7X10 GRN/WHT ALUMINUM

Safety Sign; Helium Full Cylinders Sign; 7" Height; 10" Width; 0.035" Depth; Aluminum Material

Part #

125712

BDI #

23010163

PRICE
$ 22.64 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473735647
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Helium Full Cylinders Sign; 7" Height; 10" Width; 0.035" Depth; Aluminum Material
Long Description
Safety Sign; Helium Full Cylinders Sign; 7" Height; 10" Width; 0.035" Depth; Aluminum Material