Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

126838

126838

126838 CONFINED SPACE SIGN LABEL ; B401 10X14 BLK/RED/WHT POLYSTYRENE

Safety Sign; Danger Confined Space Permit Not Required Sign; 10" Height; 14" Width; 0.06" Depth; Polystyrene Material

Part #

126838

BDI #

23012373

PRICE
$ 21.46 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473750497
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Danger Confined Space Permit Not Required Sign; 10" Height; 14" Width; 0.06" Depth; Polystyrene Material
Long Description
Safety Sign; Danger Confined Space Permit Not Required Sign; 10" Height; 14" Width; 0.06" Depth; Polystyrene Material