Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

126961

126961

126961 ELECTRICAL HAZARD SIGN ; B401 10X7 BLK/YEL POLYSTYRENE

Safety Sign; Caution Keep Electrical Panel Clear For 36" Sign; 10" Height; 7" Width; 0.06" Depth; Polystyrene Material

Part #

126961

BDI #

23012619

PRICE
$ 14.65 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473752408
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Caution Keep Electrical Panel Clear For 36" Sign; 10" Height; 7" Width; 0.06" Depth; Polystyrene Material
Long Description
Safety Sign; Caution Keep Electrical Panel Clear For 36" Sign; 10" Height; 7" Width; 0.06" Depth; Polystyrene Material