token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

127231

127231

127231 DIRECTIONAL/EXIT SIGN ; B401 7X10 RED/WHT POLYSTYRENE

Safety Sign; Fire Exit Door Must Be Kept Unlocked During Business Hours Sign; 7" Height; 10" Width; 0.06" Depth; Red/White; Polystyrene Material

Part #

127231

BDI #

23013159

PRICE
$ 14.65 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473755614
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Fire Exit Door Must Be Kept Unlocked During Business Hours Sign; 7" Height; 10" Width; 0.06" Depth; Red/White; Polystyrene Material
Long Description
Safety Sign; Fire Exit Door Must Be Kept Unlocked During Business Hours Sign; 7" Height; 10" Width; 0.06" Depth; Red/White; Polystyrene Material