token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

127911

127911

127911 MACHINE/OPERATIONAL SIGN LABEL ; B555 10X14 BLK/RED/WHT ALUMINUM

Safety Sign; Danger Moving Saw Blade May Result In Loss Of Fingers Or Limbs Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum Material

Part #

127911

BDI #

23014611

PRICE
$ 38.44 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473764630
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Danger Moving Saw Blade May Result In Loss Of Fingers Or Limbs Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum Material
Long Description
Safety Sign; Danger Moving Saw Blade May Result In Loss Of Fingers Or Limbs Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum Material