Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

128635

128635

128635 PROTECTIVE WEAR SIGN ; B401 7X10 BLK/YEL POLYSTYRENE

Safety Sign; Caution Wear Gloves And Goggles Sign; 7" Height; 10" Width; 0.06" Depth; Polystyrene Material

Part #

128635

BDI #

23015967

PRICE
$ 14.65 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473775483
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Caution Wear Gloves And Goggles Sign; 7" Height; 10" Width; 0.06" Depth; Polystyrene Material
Long Description
Safety Sign; Caution Wear Gloves And Goggles Sign; 7" Height; 10" Width; 0.06" Depth; Polystyrene Material