Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
128731 OBSOLETE DO NOT USE 09/24

128731 OBSOLETE DO NOT USE 09/24

128731 OBSOLETE DO NOT USE 09/24

128731 OBSOLETE DO NOT USE 09/24 ; POR B401 7X10 BLK/RED/WHT POLYSTYRENE

Safety Sign; Danger Eye Protection Must Be Worn When Working On Batteries Sign; 7" Height; 10" Width; 0.06" Depth; Polystyrene Material

Part #

128731 - OBS

BDI #

23016159

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Danger Eye Protection Must Be Worn When Working On Batteries Sign; 7" Height; 10" Width; 0.06" Depth; Polystyrene Material
Long Description
Safety Sign; Danger Eye Protection Must Be Worn When Working On Batteries Sign; 7" Height; 10" Width; 0.06" Depth; Polystyrene Material