Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
129276 OBSOLETE DO NOT USE 09/24

129276 OBSOLETE DO NOT USE 09/24

129276 OBSOLETE DO NOT USE 09/24

129276 OBSOLETE DO NOT USE 09/24 ; POR B555 10X7 MAG/BLK/YEL ALUMINUM

Safety Sign; Caution Exclusion Area Radiation Exposure Permit Required For Entry Sign; 10" Height; 7" Width; 0.035" Depth; Aluminum Material

Part #

129276 - OBS

BDI #

23017249

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Caution Exclusion Area Radiation Exposure Permit Required For Entry Sign; 10" Height; 7" Width; 0.035" Depth; Aluminum Material
Long Description
Safety Sign; Caution Exclusion Area Radiation Exposure Permit Required For Entry Sign; 10" Height; 7" Width; 0.035" Depth; Aluminum Material