Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

129327

129327

129327 RADIATION/LASER SIGN LABEL ; B555 10X14 BLK/ORG ALUMINUM

Safety Sign; Warning Laser Operating Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum Material

Part #

129327

BDI #

23017349

PRICE
$ 39.20 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473783976
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Warning Laser Operating Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum Material
Long Description
Safety Sign; Warning Laser Operating Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum Material