Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

141939

141939

141939 NO SMOKING SIGN LABEL ; B120 10X7 BLK RD/WHT ANY TIME

Safety Sign; No Smoking At Any Time Sign; 10" Height; 7" Width; 0.1" Depth; Fiberglass Material

Part #

141939

BDI #

1010395

PRICE
$ 40.00 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473182311
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
No Smoking At Any Time Sign; 10" Height; 7" Width; 0.1" Depth; Fiberglass Material
Long Description
Safety Sign; No Smoking At Any Time Sign; 10" Height; 7" Width; 0.1" Depth; Fiberglass Material