Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
142400 OBSOLETE DO NOT USE 09/24

142400 OBSOLETE DO NOT USE 09/24

142400 OBSOLETE DO NOT USE 09/24

142400 OBSOLETE DO NOT USE 09/24 ; POR B555 PHARMACY 10"HX7"W PICTO W/TEXT

Safety Sign; Pharmacy Sign; 10" Height; 7" Width; 0.035" Depth; Aluminum Material

Part #

142400 - OBS

BDI #

1010787

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Pharmacy Sign; 10" Height; 7" Width; 0.035" Depth; Aluminum Material
Long Description
Safety Sign; Pharmacy Sign; 10" Height; 7" Width; 0.035" Depth; Aluminum Material