token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

142402

142402

142402 HOSPITAL SIGN/LABEL ; B555 FAMILY PRACTICE 10"HX7"W PIC W/TEXT

Safety Sign; Family Practice Clinic Sign; 10" Height; 7" Width; 0.035" Depth; Aluminum Material

Part #

142402

BDI #

1010789

PRICE
$ 22.21 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473200749
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Family Practice Clinic Sign; 10" Height; 7" Width; 0.035" Depth; Aluminum Material
Long Description
Safety Sign; Family Practice Clinic Sign; 10" Height; 7" Width; 0.035" Depth; Aluminum Material