token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

144042

144042

144042 MACHINE/OPERATIONAL SIGN LABEL ; B401 7X10 RED/BLK/YEL/WHT POLYSTYRENE

Safety Sign; Danger Rotating Machinery Proceed With Caution Or Severe Injury Will Result Sign; 7" Height; 10" Width; 0.06" Depth; Polystyrene Material

Part #

144042

BDI #

23021449

PRICE
$ 14.36 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473966812
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Danger Rotating Machinery Proceed With Caution Or Severe Injury Will Result Sign; 7" Height; 10" Width; 0.06" Depth; Polystyrene Material
Long Description
Safety Sign; Danger Rotating Machinery Proceed With Caution Or Severe Injury Will Result Sign; 7" Height; 10" Width; 0.06" Depth; Polystyrene Material