Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

144534

144534

144534 RADIATION/LASER SIGN LABEL ; B302 7X10 ANSI BLK/YEL/WHT POLYESTER

Safety Sign; Caution Laser Area Vision Damage May Result Sign; 7" Height; 10" Width; 0.006" Depth; Polyester Material

Part #

144534

BDI #

23022377

PRICE
$ 13.31 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121704
EAN
0754473986728
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Caution Laser Area Vision Damage May Result Sign; 7" Height; 10" Width; 0.006" Depth; Polyester Material
Long Description
Safety Sign; Caution Laser Area Vision Damage May Result Sign; 7" Height; 10" Width; 0.006" Depth; Polyester Material