token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1457E410KA

1457E410KA

1457E410KA SAFETY LOCKOUT KIT ; RED WITH ZENEX THERMOPLASTIC PADLOCK

Lockout and Hasp; Black/Red/White Color; Danger/Do Not Operate/Locked Out Depicted Text; Includes 1 1" dia Steel Jaw Hasp; 1 Red Labeled Snap-On Hasp; 1 Wall Switch Cover; 1 Circuit Breaker Padlock; 1 Red/Black Plastic Lockable Carrying Case Accepts up To 1-1/4" Shackle; 12 Tag; 2 Tall and Wide Toggle Universal Circuit Breaker Lockout; 3 Standard Toggle Universal Circuit Breaker Lockout; 3 Red Thermoplastic Keyed-Alike Padlock; 17-1/4" Nominal Length; 3 Number of Padlock; 1-1/4" Shackle Nominal Length; Group Lockout Kit Type; 8" Maximum Width; 10" Minimum Width; For Used With Electrical Lockout

Part #

1457E410KA

BDI #

22876072

PRICE
$ 254.58 / set

QTY

Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
2.768
UNSPSC
46171500
EAN
0071649219078
Noun
Lockout and Hasp
Manufacturer Item Number
470-1457E410KA
Product Detail
Lockout and Hasp
Product Specification
Black/Red/White Color; Danger/Do Not Operate/Locked Out Depicted Text; Includes 1 1" dia Steel Jaw Hasp; 1 Red Labeled Snap-On Hasp; 1 Wall Switch Cover; 1 Circuit Breaker Padlock; 1 Red/Black Plastic Lockable Carrying Case Accepts up To 1-1/4" Shackle; 12 Tag; 2 Tall and Wide Toggle Universal Circuit Breaker Lockout; 3 Standard Toggle Universal Circuit Breaker Lockout; 3 Red Thermoplastic Keyed-Alike Padlock; 17-1/4" Nominal Length; 3 Number of Padlock; 1-1/4" Shackle Nominal Length; Group Lockout Kit Type; 8" Maximum Width; 10" Minimum Width; For Used With Electrical Lockout
Long Description
Lockout and Hasp; Black/Red/White Color; Danger/Do Not Operate/Locked Out Depicted Text; Includes 1 1" dia Steel Jaw Hasp; 1 Red Labeled Snap-On Hasp; 1 Wall Switch Cover; 1 Circuit Breaker Padlock; 1 Red/Black Plastic Lockable Carrying Case Accepts up To 1-1/4" Shackle; 12 Tag; 2 Tall and Wide Toggle Universal Circuit Breaker Lockout; 3 Standard Toggle Universal Circuit Breaker Lockout; 3 Red Thermoplastic Keyed-Alike Padlock; 17-1/4" Nominal Length; 3 Number of Padlock; 1-1/4" Shackle Nominal Length; Group Lockout Kit Type; 8" Maximum Width; 10" Minimum Width; For Used With Electrical Lockout