token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1520-6

1520-6

1520-6 NUMBER/LETTER LABEL ; 15 SER NUM/LETTER CARD 32 LABEL/CARD

Outdoor Label; Permanent Acrylic Adhesive; 6 Text Legend; Vinyl Material; Black On Yellow Color; 0.562" Width; 0.75" Height; 32 Label Per Card

Part #

44006

BDI #

1023779

PRICE
$ 6.52 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473440060
Noun
Label
Keyword String
Outdoor
Manufacturer URL
https://www.bradyid.com
Product Detail
Outdoor Label
Product Specification
Permanent Acrylic Adhesive; 6 Text Legend; Vinyl Material; Black On Yellow Color; 0.562" Width; 0.75" Height; 32 Label Per Card
Long Description
Outdoor Label; Permanent Acrylic Adhesive; 6 Text Legend; Vinyl Material; Black On Yellow Color; 0.562" Width; 0.75" Height; 32 Label Per Card