token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1530-M

1530-M

1530-M NUMBER/LETTER LABEL ; 15 SER NUM/LETTER CARD 10 LABEL/CARD

Outdoor Label; Permanent Acrylic Adhesive; M Text Legend; Vinyl Material; Black On Yellow Color; 0.875" Width; 1.5" Height; 10 Label Per Card

Part #

15322

BDI #

1011358

PRICE
$ 6.80 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473153229
Noun
Label
Keyword String
Outdoor
Manufacturer URL
https://www.bradyid.com
Product Detail
Outdoor Label
Product Specification
Permanent Acrylic Adhesive; M Text Legend; Vinyl Material; Black On Yellow Color; 0.875" Width; 1.5" Height; 10 Label Per Card
Long Description
Outdoor Label; Permanent Acrylic Adhesive; M Text Legend; Vinyl Material; Black On Yellow Color; 0.875" Width; 1.5" Height; 10 Label Per Card