Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1570-G

1570-G

1570-G NUMBER/LETTER LABEL ; 15 SER NUM / LETTER CARD

Outdoor Label; Permanent Acrylic Adhesive; G Text Legend; Vinyl Material; Black On Yellow Color; 5" Width; 9" Height; 1 Label Per Card

Part #

97576

BDI #

1045742

PRICE
$ 14.00 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473975760
Noun
Label
Keyword String
Outdoor
Manufacturer URL
https://www.bradyid.com
Product Detail
Outdoor Label
Product Specification
Permanent Acrylic Adhesive; G Text Legend; Vinyl Material; Black On Yellow Color; 5" Width; 9" Height; 1 Label Per Card
Long Description
Outdoor Label; Permanent Acrylic Adhesive; G Text Legend; Vinyl Material; Black On Yellow Color; 5" Width; 9" Height; 1 Label Per Card