Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16773

16773

16773 BOOT ICE CLEAT ; ADJUSTABLE SLIP-ON

Footwear Cover; Black Color; Adjustable Cord Fastening Method; Rubber Material; Medium Size Group; Adjustable Ice Traction Device Type

Part #

16773

BDI #

24324785

PRICE
$ 36.08 / pair

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
46181600
EAN
0720476167730
Noun
Cover
Keyword String
Footwear
Manufacturer Item Number
150-16773
Product Detail
Footwear Cover
Product Specification
Black Color; Adjustable Cord Fastening Method; Rubber Material; Medium Size Group; Adjustable Ice Traction Device Type
Long Description
Footwear Cover; Black Color; Adjustable Cord Fastening Method; Rubber Material; Medium Size Group; Adjustable Ice Traction Device Type